Motion
2VP84X 1 7/8

BROWNING
2VP84X 1 7/8

Variable Pitch Pulley - VP Series, 2 Groove, A, B, 5V Belt Section Size, 1.8750 in Bore, 8.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #06660441
MFR #2VP84X 1 7/8
Price$947.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2VP84X 1 7/8

Variable Pitch Pulley - VP Series, 2 Groove, A, B, 5V Belt Section Size, 1.8750 in Bore, 8.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #06660441
MFR #2VP84X 1 7/8

Mfr description
2VP84X 1 7/8 VP SHEAVE
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.83/each

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    1.8750 in
  • Datum Diameter
    7.7000 in (A) (Max) 8.0000 in (B) (Max) 6.8000 in (B) (Min)
  • Length Through Bore
    3.2800 in
  • Maximum Pitch Diameter
    7.9000 in
  • Minimum Pitch Diameter
    6.9000 in
  • Outside Diameter
    8.5000 in
  • Overall Width
    8.5000 in
  • Weight
    22.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    2VP84X 1 7/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460634159
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662460634159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)