Motion
3535X3/4

BROWNING
3535X3/4

3924008 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 35 Teeth, Steel Material
MI ITEM #06660444
MFR #3535X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3535X3/4

3924008 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 35 Teeth, Steel Material
MI ITEM #06660444
MFR #3535X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3535X3/4 FINISHED BORE SPROCKETS
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    35 / 3/8 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    4.1830 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.6720 in
  • Keyway Size
    3/16 X 3/32
  • Weight
    1.52 lbs
  • Manufacturer Catalog Number
    3535X3/4
  • Manufacturer Upc Number
    662289699520
  • UPC_NO
    662289699520
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought