Motion
3540X5/8

BROWNING
3540X5/8

1129899 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 40 Teeth, Steel, Hardened Teeth Material
MI ITEM #06660445
MFR #3540X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3540X5/8

1129899 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 40 Teeth, Steel, Hardened Teeth Material
MI ITEM #06660445
MFR #3540X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3540X5/8 FINISHED BORE SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Specifications

  • Chain Number Pitch
    35 / 3/8 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    4.7800 in
  • Tooth Width
    0.168 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    3/16 x 3/32
  • Weight
    1.76 lbs
  • Manufacturer Catalog Number
    3540X5/8
  • Manufacturer Upc Number
    662289343102
  • UPC_NO
    662289343102
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub Style
    Type B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text