Motion
4120X5/8

BROWNING
4120X5/8

3357167 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 20 Teeth, Steel Material
Mi Item #06660451
MFR #4120X5/8
Price$56.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4120X5/8

3357167 Finished Bore Sprocket - 41 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 20 Teeth, Steel Material
Mi Item #06660451
MFR #4120X5/8

Mfr description
4120X5/8 FINSHED BORE SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    2.7500 in
  • Hub Projection
    0.7813 in
  • Keyway Size
    3/16 x 3/32
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.4570 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.227 in
  • Weight
    1.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4120X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289024056
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289024056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)