Motion
Super GripTwist A

BROWNING
Super GripTwist A

V-Link Adjustable Belts - A Section, 1/2 in Top Width
Mi Item #06660467
MFR #Super GripTwist A
Price$14.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Super GripTwist A

V-Link Adjustable Belts - A Section, 1/2 in Top Width
Mi Item #06660467
MFR #Super GripTwist A

Mfr description
A20 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation.
  • Single fabric design allows greater flexibility.
  • Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.26/each

Specifications

Dimensions

  • Outside Diameter
    22.22 in
  • Outside Length
    22.22 in
  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    GRIPTWIST®
  • Max Operating Temperature
    140 °F
  • Product Type
    V-Link Adjustable Belts
  • Reinforcing Cord Material
    Nylon
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)