Motion
VPE-112M

BROWNING
VPE-112M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Ductile Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06660521
MFR #VPE-112M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPE-112M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Ductile Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06660521
MFR #VPE-112M

Mfr description
VPE-112M VP/VF-1 MTD UNIT
  • Semi-Solid Cast Iron Base
  • Zone Hardening Inner Race
  • Identification Marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.3438 in
  • Bolt Center To Center Length
    3.4688 to 4.0313 in
  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.2656 in
  • Overall Height
    2.4375 in
  • Overall Length
    4.7500 in
  • Weight
    1.5 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Semi-Solid Cast Iron Base • Zone Hardening Inner Race • Identification Marking
  • Finish Coating
    Gray Paint
  • Housing Material
    Ductile Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    767760
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289075478
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    VE-112
  • Seal Type
    Single Lip Contact
  • Series
    VPE
  • UPC_NO
    662289075478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)