Motion
CNHJ-6120Y-13 182TC

SUMITOMO DRIVE TECH
CNHJ-6120Y-13 182TC

13:1 Reduction, 13:1 Ratio, C-Face Input Type
MI ITEM #06660580
MFR #CNHJ-6120Y-13 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120Y-13 182TC

13:1 Reduction, 13:1 Ratio, C-Face Input Type
MI ITEM #06660580
MFR #CNHJ-6120Y-13 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6120Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    13:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CNHJ6120Y-13-182TC REDUCR C-2015-34728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought