1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
4110
ROH'LIX ACTUATOR SIZE 4 FOR 1.00 SHAFT 0.500
MI ITEM #
06660666
MFR #
4110
Your Price
$418.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 4110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
4110
ROH'LIX ACTUATOR SIZE 4 FOR 1.00 SHAFT 0.500
MI ITEM #
06660666
MFR #
4110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$418.31
/each
(List
$501.97
)
Qty
Add to Cart
Overview
Mfr description
4110 LINEAR ACTUATOR
Specifications
Bore Diameter
1.0000 in
Overall Length
3.5600 in, 90.40 mm
Bore Size
1.0000 in, 25.40 mm
Length
3.5600 in, 90.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought