Motion
191508.00
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
Mi Item #06661052
MFR #191508.00
Price$2,548.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face Flange Mount
Mi Item #06661052
MFR #191508.00

Mfr description
191508.00,3/4HP,56C,1800RPM,3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.11/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.20 in
  • Service Factor
    1.15
  • Weight
    39 lbs

Details

  • Description Keyword
    3/4 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    0.83 %
  • Harmonization Code
    8501.51.4040
  • Insulation Class
    F3
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    191508.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720052839
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720052839
  • Volts @ Frequency
    208-230/460 @ 60 Hz
  • Warranty
    1 Year Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)