Motion
G100-C-BRCR
1 Global Brass Type C Fem Cplr x Machined Hos
MI ITEM #06661352
MFR #G100-C-BRCR
Price$47.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Brass Type C Fem Cplr x Machined Hos
MI ITEM #06661352
MFR #G100-C-BRCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.32/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Weight
    0.96 lbs

Details

  • Application
    liquids
  • Body Material
    Forged Brass
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Hose Shank
  • For Use With
    liquids
  • Maximum Operating Pressure
    250 psi
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C

Overview

Mfr description
G100-C-BRCR 1" TYPE C COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought