Motion
G100-E-BRCR
1 Global Brass Male Adapter x Machined Hos
Mi Item #06661353
MFR #G100-E-BRCR
Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Brass Male Adapter x Machined Hos
Mi Item #06661353
MFR #G100-E-BRCR

Mfr description
G100-E-BRCR 1" TYPE E ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.17/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Weight
    0.72 lbs

Details

  • Application
    Liquids
  • Body Material
    Forged Brass
  • Coupling Connection Type
    Male Adapter
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    250 psi
  • Style
    Type E Adapter
  • Type
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)