Motion
BB66
Hi-Power® Industrial V-Belts - B Section, 21/32 in Top Width, 1 Strand, 71.0000 in Nominal Outside Length, Smooth
Mi Item #06663732
MFR #BB66
Price$83.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® Industrial V-Belts - B Section, 21/32 in Top Width, 1 Strand, 71.0000 in Nominal Outside Length, Smooth
Mi Item #06663732
MFR #BB66

Mfr description
BB66 DOUBLE SIDED V-BELT
  • Gates Curves provide proper cord support and full contactwith the sheave-groove for uniform loading, uniform wear,and increased belt life
  • Fully wrapped construction,eliminates debris and dust concerns found in competitivedouble notch belts
  • Flex-Bonded cords are strongly bonded to the body of thebelt resulting in equal load distribution and theabsorption of bending stress without cord deterioration.Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.28/each

Specifications

Dimensions

  • Angle
    36
  • Belt Height
    17/32 in
  • Effective Length
    68.9 in / 1750 mm
  • Nominal Outside Length
    71.0000 in
  • Thickness
    14 mm
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Back Side
    Knurled
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Knurled
  • Belt Style
    Hi-Power™ II
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining ?exible for belt drive applications that require power transmission from both sides of the belt.
  • Harmonization Code
    4010.32.3000
  • Manufacturer Catalog Number
    BB66
  • Manufacturer Upc Number
    770075267713
  • Material
    SBR
  • Max Operating Temperature
    140 °F
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Double Sided
  • Number Of Strands
    1
  • Outside Circumference
    70.67 in / 1795 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil and Heat Resistant
  • Section
    B
  • Standards Met
    ARPM, RMA IP-3-2, RMA IP-3-3
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II DublV™
  • Unitset
    Yes
  • UPC_NO
    770075267713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)