Motion
MXW20-125B
MXW20-125B
Mi Item #06663816
MFR #MXW20-125B
Price$1,380.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXW20-125B
Mi Item #06663816
MFR #MXW20-125B

Mfr description
MXW20-125B CYL, SLIDE TABLE, LONG STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,380.22/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Mechanically Coupled
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Mechanically Coupled
  • Options Included
    B (2 Shock Absorbers)
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MXW
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)