Motion
SSF732-20K-B7-GS1

BOSTON GEAR
SSF732-20K-B7-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #06663866
MFR #SSF732-20K-B7-GS1
List Price$7,045.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF732-20K-B7-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #06663866
MFR #SSF732-20K-B7-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,045.89/each for your price

Overview

Mfr description
SSF732-20K-B7-GS1 S.S. 20:1 REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Stainless Steel
  • Series
    F700
  • Mounting Type
    No Base
  • UPC_NO
    884107220390
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought