Motion
3038FDCTNTG18

NICE BALL BEARINGS
3038FDCTNTG18

Nice® Flanged Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #06664004
MFR #3038FDCTNTG18
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3038FDCTNTG18

Nice® Flanged Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #06664004
MFR #3038FDCTNTG18

Mfr description
3038FDCTNTG18 FLANGE BEARING
  • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs
  • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out
  • The seal is on each side of the bearing and is located on the outer race making some contact with the inner race.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.5625 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5625 in
  • Weight
    0.32 lbs

Details

  • Additional Details
    3038FDCTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.7500" Bore, 2.000" OD, 0.5625" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    3038FDCTNTG18 FLANGE BEARING
  • Features & Benefits
    • Semi-ground extra light ball bearings are used at up to speeds of 5,000 RPMs • Double Seal Bearings are factory lubricated with oil or grease and designed to retain lubricants while keeping contaminates out• The seal is on each side of the bearing and is located on the outer race making some contact with the inner race. • Round bore bearings are designed for mounting on round shafts.
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 3038FDCTNTG18 is a 0.7500 in bore flanged precision ground ball bearing with 2.0000 in OD, 0.5625 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    3038FDCTNTG18
  • Manufacturer Upc Number
    637401469183
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1480 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401469183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)