Overview
Mfr description
5315X20X24 STRAIGHT MJ-MORB
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12
- End 2 StyleSAE
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12
- MaterialSteel
- Manufacturer Catalog
- Length2.24 in / 56.896 mm
- Weight1.08 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.125 in / 53.975 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data