Motion
66253262510

NORTON ABRASIVES
66253262510

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #06664080
MFR #66253262510
List Price$742.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262510

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #06664080
MFR #66253262510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$742.70/each for your price

Overview

Mfr description
66253262510 12 X 1 X 5 5SG-46KVS WHEEL
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Best choice for high productivity, low total per-part grinding cost
  • Made in USA in ISO certified facility
  • 5SG Durable Norton SG and aluminum oxide blend blue for high stock removal rates, excellent productivity, long wheel life, low overall grinding cost
  • NORPOR 3SGR Purple Norton SG and 48A abrasive blend with VP2 porous bond for maximum productivity in heat-sensitive, heavy stock removal operations

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    5 in
  • Material
    Ceramic Alumina
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    Coarse Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2070 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text