Specifications
Dimensions
- Hex Size1.875 in / 47.625 mm
- Weight2.13 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread1-7/8-12
- End 2 TypeMale Adjustable
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).