Motion
61X2917
Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.625 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #06664602
MFR #61X2917
List Price$1,376.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.625 in Overall Width, Model 61 Design, GYLON® Lip Material
MI ITEM #06664602
MFR #61X2917

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,376.74/each for your price

Overview

Mfr description
61X2917 GYLON 316SS 5.000"ID 6.000"OD
  • PTFE element
  • Excellent chemical resistance
  • Recommended for small quantity requirements
  • Asssembled design
  • Pressure to 150 psi.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.000 in
  • Overall Width
    0.625 in
  • Design Type
    Model 61
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Dual Opposed Lips
  • Operating Temperature Range
    400 °F
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Manufacturer Catalog Number
    24063-2917
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text