Motion
207SZZ-HNCR-HYB

MRC (SKF)
207SZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #06664799
MFR #207SZZ-HNCR-HYB
Price$711.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
207SZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #06664799
MFR #207SZZ-HNCR-HYB

Mfr description
207SZZ-HNCR-HYB BRG
  • Deep Groove Ball bearing Corrosion Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.42/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.66 lbs

Details

  • Bearing Material
    HNCR corrosion resistant steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    207SZZ-HNCR-HYB BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Deep Groove Ball bearing Corrosion Resistant
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 207SZZ-HNCR-HYB is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 17 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    207SZZ-HNCR-HYB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5730 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741132077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)