Motion
MEC0410068

GARLOCK KLOZURE
MEC0410068

Oil Seal - 40 mm Shaft Dia., 60 mm OD, 10 mm Overall Width, GYLON White Lip Material
MI ITEM #06664815
MFR #MEC0410068
Your Price$165.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC0410068

Oil Seal - 40 mm Shaft Dia., 60 mm OD, 10 mm Overall Width, GYLON White Lip Material
MI ITEM #06664815
MFR #MEC0410068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.26/each(List $192.68)

Overview

Mfr description
PS-SEAL WHITE GYLON 40MM 60MM 10MM

Specifications

  • Shaft Diameter
    40 mm
  • Outside Diameter
    60 mm
  • Overall Width
    10 mm
  • Seal Type
    Single Lip
  • Lip Material
    GYLON White
  • Pressure Tolerance
    145 psi;10 bar
  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    717744860981
  • Max Pressure
    145 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Manufacturer Catalog Number
    MEC04-10068
  • Minimum Temperature
    -90 °C, -130 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought