Motion
TKSA 51

SKF
TKSA 51

Shaft Alignment Tool, Automatic Measurement , Three Position Free Measurement (min. 40° total angle)
Mi Item #06664877
MFR #TKSA 51
Price$12,341.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKSA 51

Shaft Alignment Tool, Automatic Measurement , Three Position Free Measurement (min. 40° total angle)
Mi Item #06664877
MFR #TKSA 51

Mfr description
TKSA 51 SHAFT ALIGNMENT TOOL
  • The TKSA 51 shaft alignment tool provides high measurement flexibility and performance suitable for entry- level to expert alignmnet jobs.
  • Designed to work with the shaft alignment for TKSA 51 app on a tablet or smart phone, this intuitive tool is easy to use and requires no special training.
  • The included accessorries enable use of the TKSA 51 for a wide range of alignment applications, such as motors, drives, fans, pumps, gearboxes and more.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12,341.22/each

Specifications

Details

  • Additional Details
    Case dimensions: 14.2 x 4.3 x 10.2 in
  • Alignment Correction
    Live values for vertical and horizontal machine position correction. Adjustable shocks compatible (Vibracons). Soft foot correction available with separate "Soft Foot for TKSA 51" app on Apple App Store
  • Alignment Measurement
    Three Position Free Measurement (min. 40° total angle), Automatic Measurement
  • Alignment Report
    Automatic pdf report exportable via email/cloud services
  • Display Type
    Smartphone or tablet needed
  • Includes
    A5 sheets with 6 QR code stickers per sheet (total of 12 stickers), Certificate of calibration and conformance, Measuring tape, Micro USB to USB split charging cable, Quick start guide, SKF carrying case, Set of 2 Measuring units (M and S), Set of 2 extension chains 980 mm (38.6 in), Set of 2 shaft brackets with chains 480 mm (18.9 in) and threaded rods 80 mm (3.2 in) and magnets, Set of 2, Set of 4 threaded extension rods 120 mm (4.7 in)
  • Measuring Errors Displayed Res
    Less 1% + 1 digit
  • Sensors And Communication
    20 mm (0.8 in.) PSD with red line laser Class 2;  Bluetooth 4.0 LE
  • System Measuring Distance
    0.07 to 5 m (0.23 to 16.4 ft)
  • Technical Specifications
  • User Interface
    iOS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)