Motion
321  15/1 B WR

HUB CITY INC
321 15/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #06665017
MFR #321 15/1 B WR
Price$3,165.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
321 15/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #06665017
MFR #321 15/1 B WR

Mfr description
0230-14616 15:1 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,165.73/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    321
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2498 in-lbs
  • Output Size
    1.3750 in
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    60.00 lbs

Details

  • CAD Drawing
    RATIO=15/1|STYLE=B
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-14616
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798967264
  • Max Input Horsepower
    5.570 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    320PCX
  • Style
    B
  • UPC_NO
    662798967264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)