Motion
7006CDB/GNP4

NTN
7006CDB/GNP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 15 ° Contact Angle
Mi Item #06665061
MFR #7006CDB/GNP4
Price$1,128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006CDB/GNP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 15 ° Contact Angle
Mi Item #06665061
MFR #7006CDB/GNP4

Mfr description
7006CDB/GNP4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.25/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.485 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7006CDB/GNP4 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359428407
  • Max Rpm
    34880 rpm
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359428407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)