Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size3/4 in
- End 3 Size1 in;3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal, Male Adjustable O-Ring Boss
- End 1 Thread1-7/16-12 UN
- End 2 StyleMale Face Seal, Male Adjustable O-Ring Boss
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Face Seal, Male Adjustable O-Ring Boss
- End 3 Thread1-7/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6804
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)