Overview
Mfr description
C131-418SI METERING PUMP
- With its well-built design and proven performance history, the Series C provides you with long-term reliability
- Its 100% enclosed, chemically-resistance housing makes this pump ideal for the harshest chemical dosing
- The Series C offers a wide selection of options and features, making it easy to tailor this pump to your specific application needs.
- Standard Features:
- Adjustable stroke frequency and the flexibility of up to 1000:1 turndown ratio, Manually adjustable stroke length provides accurate pump output adjustment, NEMA 4X/IP65 enclosures for protection against corrosive environments, Time-tested electronics for reliable, repeatable performance, Totally encapsulated electronics for protection against moisture and corrosive conditions, Inputs for low level switch available on certain models, Models with external pacing for flow proportional applications, Advanced control options for simplified system integration (pulse multiply/divide, 4-20 mA, remote on/off)
- UL, CUL, NSF 50, NSF 61, NSF 372, CE Certifications
- Optional Features:
- Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Low level float switch, Repair & preventive maintenance kits, Calibration columns
Specifications
- Max Discharge Volume8 gal/h
- Max Discharge Pressure60 psi
- SettingsManual Control
- InputsManual Control
- Pump MaterialPVC
- Diaphragm MaterialPTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data