Motion
VHS40-N03A-KZ

SMC CORP OF AMERICA
VHS40-N03A-KZ

Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - In-Line, 3/8 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #06665298
MFR #VHS40-N03A-KZ
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS40-N03A-KZ

Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - In-Line, 3/8 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #06665298
MFR #VHS40-N03A-KZ

Mfr description
VHS40-N03A-KZ VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Outlet Size
    3/8 NPT
  • Port 1 Size/Type
    3/8 NPT
  • Port 2 Size/Type
    3/8 NPT
  • Port Size
    3/8 in
  • Weight
    0.247 kg

Details

  • Actuator Type
    Rotary Knob
  • Country of Origin
    CN
  • Flow Direction
    Port 1 to Port 2
  • Knob Color
    Black
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Piping Type
    In-Line
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)