Motion
23222-2CS5K/VT143

SKF
23222-2CS5K/VT143

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #06665313
MFR #23222-2CS5K/VT143
Price$2,524.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23222-2CS5K/VT143

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 2.7500 in Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #06665313
MFR #23222-2CS5K/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,524.47/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69.80 mm
  • Weight
    20.67 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Tapered bore 1:12, Open, Steel cage, C0, 2 Seals
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316574276844
  • Max Operating Temperature
    392 °F
  • Max Rpm
    750 rpm
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum Speed
    750 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    Nitrile Rubber Seals
  • Series
    232
  • UPC_NO
    7316574276844

Overview

Mfr description
23222-2CS5K/VT143
  • Spherical Roller Bearing, Tapered bore 1:12, Open, Steel cage, C0, 2 Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought