Motion
JNL-0820
Jam Nut - 0.5000 in Thread Size, 0.8660 in OD, Zinc Plated Yellow Material
MI ITEM #06665951
MFR #JNL-0820
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 0.5000 in Thread Size, 0.8660 in OD, Zinc Plated Yellow Material
MI ITEM #06665951
MFR #JNL-0820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.51/each

Specifications

Dimensions

  • Height
    0.3120 in
  • Outside Diameter  
    0.8660 in
  • Thread Size  
    0.5000 in
  • Width
    0.7500 in

Details

  • Lock Nut Type
    Jam Nut
  • Material
    Zinc Plated Yellow
  • Product Type
    Bearing Lock Nuts

Overview

Mfr description
JNL-0820 HEX THIN JAM NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought