Motion
32212

TIMKEN
32212

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 1.1713 in Width
Mi Item #06666046
MFR #32212
Price$126.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32212

Tapered Roller Bearing Assembly - 60 mm Bore, 110 mm OD, 1.1713 in Width
Mi Item #06666046
MFR #32212

Mfr description
32212-90KA1 METRIC TAPER SET
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.61/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    1.1713 in
  • Weight
    2.45 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    32212-90KA1 METRIC TAPER SET
  • Manufacturer Upc Number
    053893824550
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893824550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)