Motion
32219

TIMKEN
32219

Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD
Mi Item #06666047
MFR #32219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32219

Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD
Mi Item #06666047
MFR #32219

Mfr description
32218M 90KM1 TPR RLR BRG CONE
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    170 mm
  • Weight
    8.271 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Manufacturer Upc Number
    053893984278
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893984278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)