Motion
MM9108KCR

TIMKEN
MM9108KCR

Open
Mi Item #06666088
MFR #MM9108KCR
Price$759.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MM9108KCR

Open
Mi Item #06666088
MFR #MM9108KCR

Mfr description
MM9108K BALL PRECISION 30-150MM ABEC5-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68.00 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9108K BALL PRECISION 30-150MM ABEC5-9
  • Manufacturer Upc Number
    087796072275
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796072275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)