Motion
AA-1257-2
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 1.2500 in OD, 1.5000 in Length, Powdered Metal Material
Mi Item #06666435
MFR #AA-1257-2
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 1.2500 in OD, 1.5000 in Length, Powdered Metal Material
Mi Item #06666435
MFR #AA-1257-2

Mfr description
AA-1257-2 .753 X 1.253 X 1-1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.79/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.2500 in
  • Recommended Shaft Size
    3/4 in
  • Thickness
    0.2500 in, 6.35 mm
  • Weight
    0.281 lbs, 0.1275 kg

Details

  • Additional Details
    Standard stock products;Oil-Impregnated;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    AA-1257-2 .753 X 1.253 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
  • Finish Coating
    Oil Impregnated
  • Freight Class
    77.5
  • Groove Type
    Plain
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA12572
  • Manufacturer Upc Number
    00846802004347
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max Pressure
    2000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    Oilube
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802004347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)