Motion
AA-1803-1
Plain Sleeve & Flanged Bearing - 1.6270 in ID, 1.8790 in OD, 2.2500 in Length, Powdered Metal Material
MI ITEM #06666548
MFR #AA-1803-1
Price$22.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.6270 in ID, 1.8790 in OD, 2.2500 in Length, Powdered Metal Material
MI ITEM #06666548
MFR #AA-1803-1

Mfr description
AA-1803-1 1.627 X 1.879 X 2-1/4IN P/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.14/each

Specifications

Dimensions

  • Inside Diameter
    1.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Outside Diameter  
    1.8790 in
  • Overall Length  
    2.2500 in
  • Overall Width
    1.8750 in
  • Weight
    0.3713 lbs, 168.419 g

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS, REACH, DFARS compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    AA-1803-1 1.627 X 1.879 X 2-1/4in Pwdr Mtl Bron Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA18031
  • Manufacturer Upc Number
    00846802007348
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802007348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)