Motion
AA-2202-1
Plain Sleeve & Flanged Bearing - 1.8780 in ID, 2.2540 in OD, 2.5000 in Length, Oil-Impregnated Bronze Material
Mi Item #06666574
MFR #AA-2202-1
Price$32.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.8780 in ID, 2.2540 in OD, 2.5000 in Length, Oil-Impregnated Bronze Material
Mi Item #06666574
MFR #AA-2202-1

Mfr description
AA-2202-1 1.878 X 2.254 X 2-1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.92/each

Specifications

Dimensions

  • Inside Diameter
    1.8750 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    2.2540 in
  • Overall Length  
    2.5000 in
  • Overall Width
    2.2500 in
  • Recommended Shaft Size
    1-7/8 in
  • Weight
    0.762 lbs, 345.637 g

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS, REACH, DFARS compliant
  • Bearing Material
    Oil-Impregnated Bronze
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    AA-2202-1 1.878 X 2.254 X 2-1/2in Pwdr Mtl Bron Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA22021
  • Manufacturer Upc Number
    00846802007607
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802007607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)