Motion
AA-2306-3
Plain Sleeve & Flanged Bearing - 1.9405 in ID, 2.3165 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #06666599
MFR #AA-2306-3
Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.9405 in ID, 2.3165 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #06666599
MFR #AA-2306-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.9405 in
  • Inner Diameter
    1-15/16 in
  • Inside Diameter
    1.9375 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    2.0000 in
  • Outer Diameter
    2-5/16 in
  • Outside Diameter  
    2.3165 in
  • Overall Length  
    2.0000 in
  • Overall Width
    2.3125 in
  • Weight
    0.598 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AA-2306-3 1.9405 X 2.3165 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA23063
  • Manufacturer Upc Number
    00846802007645
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802007645

Overview

Mfr description
AA-2306-3 1.9405 X 2.3165 X 2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought