Motion
AA-304-1
Plain Sleeve & Flanged Bearing - 0.2505 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #06666623
MFR #AA-304-1
Price$0.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.2505 in ID, 0.3750 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #06666623
MFR #AA-304-1

Mfr description
AA-304-1 .2505 X .377 X 5/8IN P/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.61/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Outside Diameter  
    0.3750 in
  • Overall Length  
    0.6250 in
  • Overall Width
    0.3750 in
  • Weight
    0.0092 lbs, 0.0042 kg

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS, REACH, DFARS compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    AA-304-1 .2505 X .377 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
  • Finish Coating
    Oil Impregnated
  • Freight Class
    77.5
  • Groove Type
    Plain
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA3041
  • Manufacturer Upc Number
    00846802000608
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    Oilube
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802000608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)