Motion
AA-3100-7
AA-3100-7 2.753 X 3.129 X 1-1/4in Pwdr Mtl Bron Sleeve Bearing
MI ITEM #06666640
MFR #AA-3100-7
Your Price$25.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA-3100-7 2.753 X 3.129 X 1-1/4in Pwdr Mtl Bron Sleeve Bearing
MI ITEM #06666640
MFR #AA-3100-7

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$25.67/each(List $35.42)

Overview

Mfr description
AA-3100-7 2.753 X 3.129 X 1-1/4IN P/M
  • Isostatic Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Isostatic sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F
  • Consult Isostatic if application requires higher temperatures or other specific operating conditions

Specifications

  • Type Of Bearing
    Round
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ± .005
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.003
  • Outside Diameter
  • Overall Width
    3.1250 in
  • Description
    AA-3100-7 2.753 X 3.129 X 1-1/4in Pwdr Mtl Bron Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    ASTM
  • ISO Grade
    1901-01-10 10:35:00
  • Series
    AA
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    00846802008123
  • UPC_NO
    00846802008123
  • Weight
    0.503 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    AA31007
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.002
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought