Motion
AA-521-4
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.5000 in OD, 0.2500 in Length, Oil-Impregnated Bronze Material
MI ITEM #06666730
MFR #AA-521-4
Your Price$0.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.3750 in ID, 0.5000 in OD, 0.2500 in Length, Oil-Impregnated Bronze Material
MI ITEM #06666730
MFR #AA-521-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.64/each(List $0.74)

Overview

Mfr description
AA-521-4 .375 X .503 X 1/4IN P/M

Specifications

  • Type Of Bearing
    Round
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ± .005
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    0.5000 in
  • Description
    AA-521-4 .375 X .503 X 1/4in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    2000 psi;13.79 N/mm^2
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.3750 in
  • Manufacturer Upc Number
    00846802001391
  • UPC_NO
    00846802001391
  • Weight
    0.0052 lbs, 2.3587 g
  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS, REACH, DFARS compliant
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    AA5214
  • Group & Class
    Plain Sleeve
  • Max PV Dry (psi x fpm)
    50000
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought