Motion
AA5700-1
Plain Sleeve Bearing - 5.0000 in ID, 5.7500 in OD, 2.0000 in Length, Powdered Metal Material
Mi Item #06666733
MFR #AA5700-1
Price$186.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 5.0000 in ID, 5.7500 in OD, 2.0000 in Length, Powdered Metal Material
Mi Item #06666733
MFR #AA5700-1

Mfr description
AA-5700-1 5.004 X 5.755 X 2 P/M SLEEVE
  • Isostatic Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Isostatic sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.91/each

Specifications

Dimensions

  • Inside Diameter
    5.0000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    5.7500 in
  • Overall Length  
    2.0000 in
  • Weight
    3.026 lbs

Details

  • Bearing Material
    Powdered Metal
  • CAD Drawing
  • Manufacturer Catalog
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    AA
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)