Motion
AA-618-1
Plain Sleeve & Flanged Bearing - 0.5040 in ID, 0.6875 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #06666740
MFR #AA-618-1
Price$1.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5040 in ID, 0.6875 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #06666740
MFR #AA-618-1

Mfr description
AA-618-1 .504 X .69 X 1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.12/each

Specifications

Dimensions

  • Inside Diameter
    12.8 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Outside Diameter  
    0.6875 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.6875 in
  • Weight
    0.0207 lbs, 0.0094 kg

Details

  • Additional Details
    Self-lubricating;Oil-Impregnated;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    AA-618-1 .504 X .69 X 1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AA6181
  • Manufacturer Upc Number
    00846802002350
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Round
  • UPC_NO
    00846802002350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)