Motion
AM-1622-32
Plain Sleeve & Flanged Bearing - 16 mm ID, 22 mm OD, 32 mm Length, Powdered Metal Material
Mi Item #06666909
MFR #AM-1622-32
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 16 mm ID, 22 mm OD, 32 mm Length, Powdered Metal Material
Mi Item #06666909
MFR #AM-1622-32

Mfr description
AM-1622-32 16 X 22 X 32MM P/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Inner Diameter
    16 mm
  • Inside Diameter
    16 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    32 mm
  • Outer Diameter
    22 mm
  • Outside Diameter  
    22 mm
  • Overall Length  
    32 mm
  • Overall Width
    22 mm
  • Weight
    0.0834 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AM-1622-32 16 X 22 X 32mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM162232
  • Manufacturer Upc Number
    00846802060992
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.035 to +.06
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802060992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)