Motion
AM-1824-17
Plain Sleeve & Flanged Bearing - 18 mm ID, 24 mm OD, 17 mm Length, Powdered Metal Bronze Material
MI ITEM #06666915
MFR #AM-1824-17
Your Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 18 mm ID, 24 mm OD, 17 mm Length, Powdered Metal Bronze Material
MI ITEM #06666915
MFR #AM-1824-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.25/each(List $4.49)

Overview

Mfr description
AM-1824-17 18 X 24 X 17MM P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Branding
    ISOSTATIC
  • Description
    AM-1824-17 18 X 24 X 17mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    18 mm
  • Inside Diameter Tolerance
    +.005 to +.03
  • UPC_NO
    00846802061142
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM182417
  • Manufacturer Upc Number
    00846802061142
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Product Types
    Plain & Sleeve Bearing
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter
  • Outside Diameter Tolerance
    +.035 to +.06
  • Overall Length
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought