Motion
AM-2028-28
Plain Sleeve & Flanged Bearing - 20 mm ID, 28 mm OD, 28 mm Length, Powdered Metal Material
MI ITEM #06666936
MFR #AM-2028-28
List Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 20 mm ID, 28 mm OD, 28 mm Length, Powdered Metal Material
MI ITEM #06666936
MFR #AM-2028-28

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$11.90/each for your price

Overview

Mfr description
AM-2028-28 20 X 28 X 28MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.035 to +.06
  • Outside Diameter
  • Overall Width
    28 mm
  • Description
    AM-2028-28 20 X 28 X 28mm Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    20 mm
  • Manufacturer Upc Number
    00846802061678
  • UPC_NO
    00846802061678
  • Weight
    0.1229 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    AM202828
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    20 mm
  • Inside Diameter Tolerance
    +.005 to +.03
  • Load at Speed
    50000
  • Outer Diameter
    28 mm
  • Nominal Overall Length
    28 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought