Motion
AM-2836-28
Plain Sleeve & Flanged Bearing - 28 mm ID, 36 mm OD, 28 mm Length, Powdered Metal Material
Mi Item #06666969
MFR #AM-2836-28
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28 mm ID, 36 mm OD, 28 mm Length, Powdered Metal Material
Mi Item #06666969
MFR #AM-2836-28

Mfr description
AM-2836-28 28 X 36 X 28MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.11/each

Specifications

Dimensions

  • Inner Diameter
    28 mm
  • Inside Diameter
    28 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    28 mm
  • Outer Diameter
    36 mm
  • Outside Diameter  
    36 mm
  • Overall Length  
    28 mm
  • Overall Width
    36 mm
  • Weight
    0.1638 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AM-2836-28 28 X 36 X 28mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM283628
  • Manufacturer Upc Number
    00846802062446
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.04 to +.07
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802062446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)