Motion
AM-4050-80
Plain Sleeve & Flanged Bearing - 40 mm ID, 50 mm OD, 80 mm Length, Powdered Metal Bronze Material
MI ITEM #06667004
MFR #AM-4050-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 40 mm ID, 50 mm OD, 80 mm Length, Powdered Metal Bronze Material
MI ITEM #06667004
MFR #AM-4050-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inside Diameter
    40 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    50 mm
  • Overall Length  
    80 mm

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    AM-4050-80 40 X 50 X 80mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.009 to +.04
  • Length Tolerance
    ±.25
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM405080
  • Manufacturer Upc Number
    00846802063375
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.05 to +.083
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802063375

Overview

Mfr description
AM-4050-80 40 X 50 X 80MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought