Motion
AM-5565-60
Plain Sleeve & Flanged Bearing - 55 mm ID, 65 mm OD, 60 mm Length, Powdered Metal Material
Mi Item #06667038
MFR #AM-5565-60
Price$199.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 55 mm ID, 65 mm OD, 60 mm Length, Powdered Metal Material
Mi Item #06667038
MFR #AM-5565-60

Mfr description
AM-5565-60 55 X 65 X 60MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.01/each

Specifications

Dimensions

  • Inner Diameter
    55 mm
  • Inside Diameter
    55 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    60 mm
  • Outer Diameter
    65 mm
  • Outside Diameter  
    65 mm
  • Overall Length  
    60 mm
  • Overall Width
    65 mm
  • Weight
    0.8228 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    AM-5565-60 55 X 65 X 60mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.010 to +.04
  • Length Tolerance
    ±.25
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM556560
  • Manufacturer Upc Number
    00846802063771
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.05 to +.083
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802063771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)