Motion
BSF-1624-20
Plain Sleeve & Flanged Bearing - 0.5020 in ID, 0.7530 in OD, 1.2500 in Length, 1.0000 in Flg Dia., Powdered Metal Material
Mi Item #06667165
MFR #BSF-1624-20
Price$4.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5020 in ID, 0.7530 in OD, 1.2500 in Length, 1.0000 in Flg Dia., Powdered Metal Material
Mi Item #06667165
MFR #BSF-1624-20

Mfr description
BSF-1624-20 .502 X .753 X 1-1/4 X 1 X 1/
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.49/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Flange Outside Diameter
    1 in
  • Flange Thickness
    0.125 in
  • Inner Diameter
    1/2 in
  • Inside Diameter
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/4 in
  • Outer Diameter
    3/4 in
  • Outside Diameter  
    0.7530 in
  • Overall Length  
    1.2500 in
  • Overall Width
    1.0000 in
  • Weight
    0.0834 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    BSF-1624-20 .502 X .753 X 1-1/4 X 1 X 1/8in Pwdr Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    BSF162420
  • Manufacturer Upc Number
    00846802071905
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)