Motion
BSF-2832-12
BSF-2832-12 .877 X 1.004 X 3/4 X 1-1/4 X 3/16in Flange Bearing
Mi Item #06667180
MFR #BSF-2832-12
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSF-2832-12 .877 X 1.004 X 3/4 X 1-1/4 X 3/16in Flange Bearing
Mi Item #06667180
MFR #BSF-2832-12

Mfr description
BSF-2832-12 .877 X 1.004 X 3/4 X 1-1/4 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Flange Outside Diameter
    1.25 in
  • Flange Thickness
    0.1875 in
  • Inside Diameter
    0.8770 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.0040 in
  • Overall Length  
    0.7500 in
  • Overall Width
    1.2500 in

Details

  • Branding
    ISOSTATIC
  • Description
    BSF-2832-12 .877 X 1.004 X 3/4 X 1-1/4 X 3/16in Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    BSF283212
  • Manufacturer Upc Number
    00846802072094
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802072094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)