Motion
CB-0911-10
Plain Sleeve & Flanged Bearing - 0.5625 in ID, 0.6875 in OD, 1.2500 in Length, Cast Bronze Material
MI ITEM #06667242
MFR #CB-0911-10
Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5625 in ID, 0.6875 in OD, 1.2500 in Length, Cast Bronze Material
MI ITEM #06667242
MFR #CB-0911-10

Mfr description
CB-0911-10 9/16 X 11/16 X 1-1/4IN C/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.37/each

Specifications

Dimensions

  • Inner Diameter
    9/16 in
  • Inside Diameter
    0.5625 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/4 in
  • Outer Diameter
    11/16 in
  • Outside Diameter  
    0.6875 in
  • Overall Length  
    1.2500 in
  • Overall Width
    0.6875 in
  • Weight
    0.0500 lbs

Details

  • Bearing Material
    Bronze
  • Branding
    ISOSTATIC
  • Description
    CB-0911-10 9/16 X 11/16 X 1-1/4in 660/932 Cast Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    ±.001
  • Length Tolerance
    ±.005
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    CB091110
  • Manufacturer Upc Number
    00846802014056
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max Pressure
    20000 psi
  • Max V Value
    750
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    +.002 to +.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802014056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)